Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
05205B Halex Bushings, 1/2in. CONDUIT BUSHING
MFG Item Number
05205B

05205B Halex Bushings, 1/2in. CONDUIT BUSHING

MFG Item Number
05205B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Bushings, Series
Item #
05205B
1/2in. CONDUIT BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number 05205B
Manufacturer Halex
Family Series Halex Bushings
Description 1/2in. CONDUIT BUSHING
Grounding No
Protection Rating Indoor, Outdoor
Hazardous Location No
Mounting Threaded
Composition Die Cast Zinc
Trade Size 0.5 "
Conduit Fitting RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit)
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs