Series Information
| Manufacturer Part Number | 05240B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Bushings |
| Description | 4in. CONDUIT BUSHING |
| Grounding | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Mounting | Threaded |
| Composition | Die Cast Zinc |
| Trade Size | 4 " |
| Conduit Fitting | RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.8 lbs |