Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
05680 Simpson Electric Panel Meters & Gauges, Round Series, Panel Meter, 0-100mADC, 2.5in., Self-
05680 Simpson Electric Panel Meters & Gauges, Round Series, Panel Meter, 0-100mADC, 2.5in., Self-
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Round Series
Panel Meter, 0-100mADC, 2.5in., Self-
Glass window Precision reading Optimum viewing These century style analog panel meters have a black knife‑edge pointer for precision reading and each dial arc is calibrated to track specific type of movement used. The calibration is unaffected by magnetic panel mounting.
‑4 to 149 Degrees Fahrenheit Sharp clear scale
Specifications
Specifications
Manufacturer Part Number
05680
Manufacturer
Simpson Electric
Product Series
Round
Family Series
Simpson Electric Panel Meters & Gauges, Round Series
Description
Panel Meter, 0-100mADC, 2.5in., Self- Contained, Model 125
Nominal Size
2.5 "
Scale Legend
DC Milliamperes
Scale
0-100
Pointer Origin
Zero Left
Input Signal
50 mA DC
Accuracy
2 %
Operating Temperature
-4-149 °F
Net Weight
0 lbs
Gross Weight
0 lbs
05680
Simpson Electric Panel Meters & Gauges, Round Series