Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056B17F5307 Marathon Electric Motors, 1-1/2, 1725, TEFC, 56H, 1/60/115/208-230
MFG Item Number
056B17F5307
056B17F5307 Marathon Electric Motors, 1-1/2, 1725, TEFC, 56H, 1/60/115/208-230
MFG Item Number
056B17F5307
This item cannot be canceled or returned
Description
1-1/2, 1725, TEFC, 56H, 1/60/115/208-230
Specifications
Specifications
| Manufacturer Part Number |
056B17F5307 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1-1/2, 1725, TEFC, 56H, 1/60/115/208-230 |
| Type |
Farm Duty |
| Horsepower |
1-1/2 hp |
| Kilowatts |
1.1 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
1 |
| NEMA Frame |
56H |
| AC Voltage |
110-120 VAC, 208 VAC, 300 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
15.2 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
41 lbs |
| Gross Weight |
41 lbs |
056B17F5307
Marathon Electric Motors