Series Information
| Manufacturer Part Number | 056B17F5319 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 2, 1725, TEFC, 56Hc, 1/60/115/230 |
| Type | Pressure Washer |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| NEMA Frame | 56HC |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 18.8 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 51 lbs |
| Gross Weight | 51 lbs |