Series Information
| Manufacturer Part Number | 056B34D11018 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/3, 3600, DP, 56C, 1/60/115/230 |
| Type | General Purpose |
| Horsepower | 1/3 hp |
| Kilowatts | 0.25 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| NEMA Frame | 56C |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 3 A |
| Service Factor | 1.35 |
| Composition | Rolled Steel |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |