Series Information
| Manufacturer Part Number | 056B34D15528 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 2, 3450, DP, 56C, 1/60/115/230 |
| Type | General Purpose |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| NEMA Frame | 56C |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 19.1 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 39 lbs |
| Gross Weight | 39 lbs |