Series Information
| Manufacturer Part Number | O232 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 2, 3450, DP, 56C, 1/60/115/208-230 |
| Type | HVAC |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| NEMA Frame | 56C |
| AC Voltage | 110-120 VAC, 208 VAC, 300 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 19.2 A |
| Service Factor | 1.25 |
| Composition | Rolled Steel |
| Net Weight | 33 lbs |
| Gross Weight | 33 lbs |