Series Information
| Manufacturer Part Number | 056C11G5306 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/4, 1140, EPFC, 56, 1/60/115/208-230 |
| Type | Explosion Proof |
| Horsepower | 1/4 hp |
| Kilowatts | 0.19 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 1 |
| NEMA Frame | 56 |
| AC Voltage | 110-120 VAC, 208 VAC, 300 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 6.8 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 28 lbs |
| Gross Weight | 28 lbs |