Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056C17F5354 Marathon Electric Motors, 3/4, 1725, TEFC, 56C, 1/60/115/208-230
056C17F5354 Marathon Electric Motors, 3/4, 1725, TEFC, 56C, 1/60/115/208-230
This item cannot be canceled or returned
Description
3/4, 1725, TEFC, 56C, 1/60/115/208-230
Specifications
Specifications
| Manufacturer Part Number |
D402 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
3/4, 1725, TEFC, 56C, 1/60/115/208-230 |
| Type |
Brakemotor |
| Horsepower |
3/4 hp |
| Kilowatts |
0.56 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
1 |
| NEMA Frame |
56C |
| AC Voltage |
110-120 VAC, 208 VAC, 300 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Bolt-on Base |
| Current Rating |
11 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
38 lbs |
| Gross Weight |
38 lbs |
056C17F5354
Marathon Electric Motors