Series Information
| Manufacturer Part Number | N343 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4, 1800, 56C, TEFC, 1/60/115/208-230 |
| Type | Washdown Duty |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| NEMA Frame | 56C |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 4.9 A, 9.8 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Net Weight | 34 lbs |
| Gross Weight | 34 lbs |