Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056E17F1008 Marathon Electric Motors, 3/4, 1750, TEFC, 56C, Dc/180
056E17F1008 Marathon Electric Motors, 3/4, 1750, TEFC, 56C, Dc/180
This item cannot be canceled or returned
Description
3/4, 1750, TEFC, 56C, Dc/180
Specifications
Specifications
| Manufacturer Part Number |
Z611 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
3/4, 1750, TEFC, 56C, Dc/180 |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Kilowatts |
0.56 kW |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| NEMA Frame |
USS56C |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
3.8 A |
| Service Factor |
1 |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
056E17F1008
Marathon Electric Motors