Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056E17F2007
1 1/2,1750,TEFC,56C,Dc/180
This item cannot be canceled or returned
Description
1 1/2,1750,TEFC,56C,Dc/180
Specifications
Specifications
| Manufacturer Part Number |
Z614 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1 1/2,1750,TEFC,56C,Dc/180 |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Kilowatts |
1.1 kW |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| NEMA Frame |
S56C |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
7.6 A |
| Service Factor |
1 |
| Net Weight |
52 lbs |
| Gross Weight |
52 lbs |
056E17F2007
Marathon Electric Motors