Series Information
| Manufacturer Part Number | Z666 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| NEMA Frame | S56C |
| AC Voltage | 12 VAC |
| Nominal Voltage | 12 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 58 A |
| Service Factor | 1 |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |