Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056E17F2014
1.5, 1800, TEFC.S56C.DC/24
This item cannot be canceled or returned
Description
1.5, 1800, TEFC.S56C.DC/24
Specifications
Specifications
| Manufacturer Part Number |
Z670 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1.5, 1800, TEFC.S56C.DC/24 |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Kilowatts |
1.1 kW |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| NEMA Frame |
S56CZ |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
60 A |
| Service Factor |
1 |
| Net Weight |
53 lbs |
| Gross Weight |
53 lbs |
056E17F2014
Marathon Electric Motors