Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056E17T2003
1/3, 1750, TENV, 56C, Dc/24
This item cannot be canceled or returned
Description
1/3, 1750, TENV, 56C, Dc/24
Specifications
Specifications
| Manufacturer Part Number |
Z663 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/3, 1750, TENV, 56C, Dc/24 |
| Type |
General Purpose |
| Horsepower |
1/3 hp |
| Kilowatts |
0.25 kW |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| NEMA Frame |
S56C |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Footed |
| Current Rating |
13.5 A |
| Service Factor |
1 |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
056E17T2003
Marathon Electric Motors