056E17W2002

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

056E17W2002

Marathon Electric Motors

056E17W2002

Marathon Electric Motors
1, 1750, TEFC, 56C, Dc/180
Item Number
056E17W2002
MFG Item Number
Z639
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
056E17W2002
1, 1750, TEFC, 56C, Dc/180

Series Information

Specifications

Specifications
Manufacturer Part Number Z639
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1, 1750, TEFC, 56C, Dc/180
Type Washdown Duty
Horsepower 1 hp
Kilowatts 0.75 kW
Speed 1,750 RPM
RPM 1,750 RPM
NEMA Frame S56C
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 5 A
Service Factor 1
Net Weight 41 lbs
Gross Weight 41 lbs