Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056H17T2001 Marathon Electric Motors, 1/4, 1725, TENV, 56C, 3/60/230
MFG Item Number
056H17T2001
056H17T2001 Marathon Electric Motors, 1/4, 1725, TENV, 56C, 3/60/230
MFG Item Number
056H17T2001
This item cannot be canceled or returned
Description
1/4, 1725, TENV, 56C, 3/60/230
Specifications
Specifications
| Manufacturer Part Number |
056H17T2001 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/4, 1725, TENV, 56C, 3/60/230 |
| Type |
Vector Duty |
| Horsepower |
1/4 hp |
| Kilowatts |
0.19 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
3 |
| NEMA Frame |
56C |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Footed |
| Current Rating |
0.58 A, 1.2 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
19 lbs |
| Gross Weight |
19 lbs |
056H17T2001
Marathon Electric Motors