Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056T11G15528 Marathon Electric Motors, Motor,EXPLOSION PROOF,1,1200,EPFC,
MFG Item Number
056T11G15528
056T11G15528 Marathon Electric Motors, Motor,EXPLOSION PROOF,1,1200,EPFC,
MFG Item Number
056T11G15528
This item cannot be canceled or returned
Description
Motor,EXPLOSION PROOF,1,1200,EPFC,
Specifications
Specifications
| Manufacturer Part Number |
056T11G15528 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor,EXPLOSION PROOF,1,1200,EPFC, 56H,3/60/230/460 |
| Type |
Explosion Proof |
| Horsepower |
1 hp |
| Kilowatts |
0.75 kW |
| Speed |
1,140 RPM |
| RPM |
1,140 RPM |
| Phase |
3 |
| NEMA Frame |
56H |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
3.8 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
50 lbs |
| Gross Weight |
50 lbs |
056T11G15528
Marathon Electric Motors