Series Information
| Manufacturer Part Number | 056T11O5300 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/2, 1140, Open, 56Y, 3/60/200-230/460 |
| Type | HVAC |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 3 |
| NEMA Frame | 56Y |
| AC Voltage | 200 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Open |
| Mounting | Round Belly Band |
| Current Rating | 1.4 A, 2.4-2.7 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |