Series Information
| Manufacturer Part Number | K062A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 2, 1725, DP, 56H, 3/60/575 |
| Type | General Purpose |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| NEMA Frame | 56H |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 2.4 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 47 lbs |
| Gross Weight | 47 lbs |