056T17D2099

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

056T17D2099

Marathon Electric Motors

056T17D2099

Marathon Electric Motors
3/4, 1725, DP, 56, 3/60/208-230/460
MFG Item Number
056T17D2099
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
056T17D2099
3/4, 1725, DP, 56, 3/60/208-230/460

Series Information

Specifications

Specifications
Manufacturer Part Number 056T17D2099
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 3/4, 1725, DP, 56, 3/60/208-230/460
Type HVAC
Horsepower 3/4 hp
Kilowatts 0.56 kW
Speed 1,725 RPM
RPM 1,725 RPM
Phase 3
NEMA Frame 56
AC Voltage 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Open
Mounting Resilient Mount
Current Rating 1.4 A, 2.7-2.8 A
Service Factor 1.25
Composition Rolled Steel
Net Weight 22 lbs
Gross Weight 22 lbs