Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056T17D5332 Marathon Electric Motors, 2, 1725, DP, 56H, 3/60/208-230/460
MFG Item Number
056T17D5332
056T17D5332 Marathon Electric Motors, 2, 1725, DP, 56H, 3/60/208-230/460
MFG Item Number
056T17D5332
This item cannot be canceled or returned
Description
2, 1725, DP, 56H, 3/60/208-230/460
Specifications
Specifications
| Manufacturer Part Number |
056T17D5332 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
2, 1725, DP, 56H, 3/60/208-230/460 |
| Type |
HVAC |
| Horsepower |
2 hp |
| Kilowatts |
1.5 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
3 |
| NEMA Frame |
56H |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Open |
| Mounting |
Resilient Mount |
| Current Rating |
3.1 A, 6.2-6.2 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
056T17D5332
Marathon Electric Motors