Series Information
| Manufacturer Part Number | K463 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/4, 1725, TEFC, 56C, 3/60/50/208-230/460 |
| Type | Brakemotor |
| Horsepower | 1/4 hp |
| Kilowatts | 0.19 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Bolt-on Base |
| Current Rating | 0.7 A, 1.4-1.4 A |
| Service Factor | 1.35 |
| Composition | Rolled Steel |
| Net Weight | 29 lbs |
| Gross Weight | 29 lbs |