Series Information
| Manufacturer Part Number | G328 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4, 1800, TEFC, 56Z, 3/60/200-208 |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| NEMA Frame | 56 |
| AC Voltage | 200 VAC, 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 3.1-3.1 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 21 lbs |
| Gross Weight | 21 lbs |