Series Information
| Manufacturer Part Number | 056T17G15599 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,EXPLOSION PROOF,1,1800,EPFC, 56C,3/60/208-230/460 |
| Type | Explosion Proof |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 3.2 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 44 lbs |
| Gross Weight | 44 lbs |