Series Information
| Manufacturer Part Number | N628 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/3, 1725, TEFC, 56C, 3/60/208-230/460 |
| Type | Washdown Duty |
| Horsepower | 1/3 hp |
| Kilowatts | 0.25 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 0.85 A, 1.5-1.7 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 23 lbs |
| Gross Weight | 23 lbs |