Series Information
| Manufacturer Part Number | N294A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, POWERWASH, 2, 1800, TEFC, 56HC, 3/60/208-230/460 |
| Type | Washdown Duty |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,745 RPM |
| RPM | 1,745 RPM |
| Phase | 3 |
| NEMA Frame | 56HC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 5.8 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Net Weight | 56 lbs |
| Gross Weight | 56 lbs |