Series Information
| Manufacturer Part Number | N627A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, POWERWASH, 1, 1800, TENV, 56C, 3/60/575 |
| Type | Washdown Duty |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 1.3 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Net Weight | 48 lbs |
| Gross Weight | 48 lbs |