Series Information
| Manufacturer Part Number | 056T34F15593 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3.3600.TEFC, 56HC, 3/60/575 |
| Type | General Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| NEMA Frame | 56HC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Bolt-on Base |
| Current Rating | 3.1 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 46 lbs |
| Gross Weight | 46 lbs |