057100CCL
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

057100CCL

Littelfuse Fuseblocks & Holders

057100CCL

Littelfuse Fuseblocks & Holders
FUSE HOLDER, CC FUSES
MFG Item Number
057100CCL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
057100CCL
FUSE HOLDER, CC FUSES

Series Information

Specifications

Specifications
Manufacturer Part Number 057100CCL
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description FUSE HOLDER, CC FUSES
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Composition Thermoplastic
Trip Indicator No
Net Weight 0.055 lbs
Gross Weight 0.055 lbs