05P00620-0016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05P00620-0016 Yaskawa Line Reactors, ENCLOSED REACTOR FOR J1000 & V1000,

MFG Item Number
05P00620-0016

05P00620-0016 Yaskawa Line Reactors, ENCLOSED REACTOR FOR J1000 & V1000,

MFG Item Number
05P00620-0016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
05P00620-0016
ENCLOSED REACTOR FOR J1000 & V1000,

Series Information

Specifications

Specifications
Manufacturer Part Number 05P00620-0016
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description ENCLOSED REACTOR FOR J1000 & V1000, 8in.H x 8in.L x 6in.W
Current Rating 2 A
Inductance 0.02 H
Approvals cUL, UL
Comments 480 V
Net Weight 0 lbs
Gross Weight 0 lbs