Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
05P00620-0034
ENCLOSED REACTOR FOR J1000 & V1000,
MFG Item Number
05P00620-0034
This item cannot be canceled or returned
Description
ENCLOSED REACTOR FOR J1000 & V1000,
Specifications
Specifications
| Manufacturer Part Number |
05P00620-0034 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Line Reactors |
| Description |
ENCLOSED REACTOR FOR J1000 & V1000, 8in.H x 8in.L x 6in.W |
| Current Rating |
12 A |
| Inductance |
0.0042 H |
| Protection Rating |
IP00, IP20 |
| Approvals |
CSA, EN, UL |
| Comments |
480-600 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
05P00620-0034
Yaskawa Line Reactors