Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
05P00620-0041 Yaskawa Line Reactors, ENCLOSED REACTOR FOR J1000 & V1000,
MFG Item Number
05P00620-0041
05P00620-0041 Yaskawa Line Reactors, ENCLOSED REACTOR FOR J1000 & V1000,
MFG Item Number
05P00620-0041
This item cannot be canceled or returned
Description
ENCLOSED REACTOR FOR J1000 & V1000,
Specifications
Specifications
| Manufacturer Part Number |
05P00620-0041 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Line Reactors |
| Description |
ENCLOSED REACTOR FOR J1000 & V1000, 13in.H x 13in.L x 13in.W |
| Current Rating |
25 A |
| Inductance |
0.00005 H |
| Approvals |
cUL, UL |
| Comments |
240 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
05P00620-0041
Yaskawa Line Reactors