05P00620-0066

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
05P00620-0066 Yaskawa Line Reactors, REACTOR, 600V, 130A, ENCLOSED
MFG Item Number
05P00620-0066

05P00620-0066 Yaskawa Line Reactors, REACTOR, 600V, 130A, ENCLOSED

MFG Item Number
05P00620-0066
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
05P00620-0066
REACTOR, 600V, 130A, ENCLOSED

Series Information

Specifications

Specifications
Manufacturer Part Number 05P00620-0066
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description REACTOR, 600V, 130A, ENCLOSED
Nominal Voltage 600 V
Voltage 600 V
Current Rating 130 A
Inductance 0.00001 H
Approvals cUL, UL
Comments 240 V
Net Weight 47 lbs
Gross Weight 47 lbs