05P00620-0075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05P00620-0075

Yaskawa Line Reactors

05P00620-0075

Yaskawa Line Reactors
Reactor
MFG Item Number
05P00620-0075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
05P00620-0075
Reactor

Series Information

Specifications

Specifications
Manufacturer Part Number 05P00620-0075
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description Reactor
Current Rating 200 A
Inductance 0.0000055 H
Approvals cUL, UL
Comments 240 V
Net Weight 0 lbs
Gross Weight 0 lbs