05P00620-0096

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05P00620-0096

Yaskawa Line Reactors

05P00620-0096

Yaskawa Line Reactors
REACTOR, 600V, 500A, ENCLOSED
MFG Item Number
05P00620-0096
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
05P00620-0096
REACTOR, 600V, 500A, ENCLOSED

Series Information

Specifications

Specifications
Manufacturer Part Number 05P00620-0096
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description REACTOR, 600V, 500A, ENCLOSED
Nominal Voltage 600 V
Voltage 600 V
Current Rating 500 A
Inductance 0.000005 H
Approvals cUL, UL
Comments 480 V
Net Weight 368 lbs
Gross Weight 368 lbs