05P00620-0100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05P00620-0100

Yaskawa Line Reactors

05P00620-0100

Yaskawa Line Reactors
REACTOR, 600V, 600A, ENCLOSED
MFG Item Number
05P00620-0100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
05P00620-0100
REACTOR, 600V, 600A, ENCLOSED

Series Information

Specifications

Specifications
Manufacturer Part Number 05P00620-0100
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description REACTOR, 600V, 600A, ENCLOSED
Nominal Voltage 600 V
Voltage 600 V
Current Rating 600 A
Inductance 0.000004 H
Approvals cUL, UL
Comments 480 V
Net Weight 255 lbs
Gross Weight 255 lbs