Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
05P00620-0132
Reactor, 6.5MH, 600V, 4A, 3PH
MFG Item Number
05P00620-0132
This item cannot be canceled or returned
Description
Reactor, 6.5MH, 600V, 4A, 3PH
Specifications
Specifications
| Manufacturer Part Number |
05P00620-0132 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Line Reactors |
| Description |
Reactor, 6.5MH, 600V, 4A, 3PH |
| Nominal Voltage |
600 V |
| Voltage |
600 V |
| Current Rating |
4 A |
| Inductance |
0.0065 H |
| Approvals |
cUL, UL |
| Comments |
240-480 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
05P00620-0132
Yaskawa Line Reactors