Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
05P00652-0228
MFG Item Number
05P00652-0228
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
05P00652-0228 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa DC Link Chokes |
| Description |
2 AMP DC LINK CHOKE |
| Approvals |
CSA, EN, UL |
| Comments |
IP00, IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
05P00652-0228
Yaskawa DC Link Chokes