06-A6001
Meltric Plugs & Receptacles, PXN12c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06-A6001

Meltric Plugs & Receptacles, PXN12c Series

06-A6001

Meltric Plugs & Receptacles, PXN12c Series
Pxn12C Inlet/Angle/Box
MFG Item Number
06-A6001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PXN12c Series
Item #
06-A6001
Pxn12C Inlet/Angle/Box

PXN12c Series Information

  • Metal Casing
  • Spring‑Loaded Butt‑Style Contacts
  • IP65 and IP66 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 06-A6001
Manufacturer Meltric
Product Series PXN12c
Family Series Meltric Plugs & Receptacles, PXN12c Series
Description Pxn12C Inlet/Angle/Box
Connection Type Angle Adapter, Box, Inlet
Current Rating 10 A
Voltage 220 V
Frequency 50 Hz, 60 Hz
Number of Poles 11
Wire Size Range 14 AWG, 16 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP65, IP66
Terminal Type Crimp, Solder
Color Code Black
Net Weight 0.256 lbs
Gross Weight 0.256 lbs