Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, PXN12c Series
06-MA953-25M
Meltric Plugs & Receptacles, PXN12c Series
MFG Item Number
06-MA953-25M
This item cannot be canceled or returned
Description
Plugs & Receptacles, PXN12c Series
PXN12c Series Information
- Metal Casing
- Spring‑Loaded Butt‑Style Contacts
- IP65 and IP66 Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
06-MA953-25M |
| Manufacturer |
Meltric |
| Product Series |
PXN12c |
| Family Series |
Meltric Plugs & Receptacles, PXN12c Series |
| Description |
Pxn12C Metal Handle 25M |
| Accessory Type |
Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
06-MA953-25M
Meltric Plugs & Receptacles, PXN12c Series