Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
060-185-0013 Bison Gear & Engineering Gearboxes, 185 Series, Gear Reducer, 12.9:1 Ratio, NEMA 23
MFG Item Number
060-185-0013
060-185-0013 Bison Gear & Engineering Gearboxes, 185 Series, Gear Reducer, 12.9:1 Ratio, NEMA 23
MFG Item Number
060-185-0013
This item cannot be canceled or returned
Description
Gear Reducer, 12.9:1 Ratio, NEMA 23
Specifications
Specifications
| Manufacturer Part Number |
060-185-0013 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
185 |
| Family Series |
Bison Gear & Engineering Gearboxes, 185 Series |
| Description |
Gear Reducer, 12.9:1 Ratio, NEMA 23 |
| Gearbox Type |
Helical Inline |
| Ratio |
12.94:1 |
| Nominal Torque |
90 in-lbs |
| Output Shaft Type |
Parallel Shaft |
| Input Type |
Face |
| Material |
Steel |
| Motor Frame Size |
NEMA 23 |
| Output Shaft Diameter |
0.5 " |
| Input Bore Size |
0.25 " |
| Net Weight |
2.8625 lbs |
| Gross Weight |
2.865 lbs |
060-185-0013
Bison Gear & Engineering Gearboxes, 185 Series