Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Danfoss Electronics Pressure Switches
060-312066
Danfoss Electronics Pressure Switches
MFG Item Number
060-312066
This item cannot be canceled or returned
Description
Pressure Switches, Series
Available with Gold‑Plated Contacts No Spade or Lug Terminals Required Universal Mounting Hole Patterns The KP pressure switches can be used as safety switches against too low a suction pressure and / or too high a discharge pressure in refrigeration and air conditioning systems. They can also be used to start / stop compressors and fans for air‑cooled condensers. They are available in both single and dual versions and include a single pole double throw (SPDT) switch.
Specifications
Specifications
Manufacturer Part Number
060-312066
Manufacturer
Danfoss Electronics
Family Series
Danfoss Electronics Pressure Switches
Description
Pressure Switch, KPS43
Pressure Range
15-145 psi
Contact Type
SPDT Gold
Ambient Temperature
-13-158 °F
Seal
Yes
Protection Rating
IP67
Current Rating
50 A
Electrical Connection
Screwed Cable Entry
Connection
G1/4 Flush Diaphragm Female Seal
Number of Setpoints
1
Power Supply
12 W
Output
Pressure Switch
Gauge Proof Pressure
1,740 psi
Approvals
ABS, BV, CCC, CCS, CE, CMIM, DNV, EAC, GL, KRS, LR, LVD, NKK, RINA, RMRS, TYSK, UL
Comments
80 C/176 F for max 120 min, Auto Reset Function
Net Weight
2.425 lbs
Gross Weight
2.425 lbs
060-312066
Danfoss Electronics Pressure Switches