060-385-0011
Bison Gear & Engineering Gearboxes, 385 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

060-385-0011 Bison Gear & Engineering Gearboxes, 385 Series, Gear Reducer, 10.9:1 Ratio, NEMA 34

MFG Item Number
060-385-0011

060-385-0011 Bison Gear & Engineering Gearboxes, 385 Series, Gear Reducer, 10.9:1 Ratio, NEMA 34

MFG Item Number
060-385-0011
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearboxes, 385 Series
Item #
060-385-0011
Gear Reducer, 10.9:1 Ratio, NEMA 34

385 Series Information


Specifications

Specifications
Manufacturer Part Number 060-385-0011
Manufacturer Bison Gear & Engineering
Product Series 385
Family Series Bison Gear & Engineering Gearboxes, 385 Series
Description Gear Reducer, 10.9:1 Ratio, NEMA 34
Gearbox Type Helical Inline
Ratio 10.89:1
Nominal Torque 300 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Material Steel
Motor Frame Size NEMA 34
Output Shaft Diameter 0.62 "
Input Bore Size 0.375 "
Comments 3600 Max Input RPM
Net Weight 0 lbs
Gross Weight 0 lbs