060-881-2018
Bison Gear & Engineering Gearboxes, 881 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

060-881-2018 Bison Gear & Engineering Gearboxes, 881 Series, Gear Reducer, 97RPM, 56C Flange

MFG Item Number
060-881-2018

060-881-2018 Bison Gear & Engineering Gearboxes, 881 Series, Gear Reducer, 97RPM, 56C Flange

MFG Item Number
060-881-2018
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearboxes, 881 Series
Item #
060-881-2018
Gear Reducer, 97RPM, 56C Flange

881 Series Information

  • High Performance Parallel Shaft Gear Reducer
  • Induction Hardened Helical and Spur Gears
  • Lubricated for Life, Sealed and Gasketed
The 881 Series parallel shaft gear reducer from Bison provides the power required for applications in a multitude of different industries. Using a newly designed precision machined die‑cast aluminum housing, the 881 gear reducer can be aligned seamlessly to drive most OEM equipment. The reducer is equipped with high quality helical and spur gearing manufactured by Bison for long‑lasting performance and unmatched efficiency.

Specifications

Specifications
Manufacturer Part Number 060-881-2018
Manufacturer Bison Gear & Engineering
Product Series 881
Family Series Bison Gear & Engineering Gearboxes, 881 Series
Description Gear Reducer, 97RPM, 56C Flange
Output Speed 97 RPM
Gearbox Type Helical Inline
Ratio 17.8:1
Nominal Torque 902 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Material Steel
Motor Frame Size NEMA 56C
Output Shaft Diameter 1 "
Input Bore Size 0.63 "
Net Weight 0 lbs
Gross Weight 15.6 lbs