Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
06012ET3E404T-W22
60HP, 1185RPM, 404/5T, 3PH, TEFC
MFG Item Number
06012ET3E404T-W22
This item cannot be canceled or returned
Description
60HP, 1185RPM, 404/5T, 3PH, TEFC
Specifications
Specifications
| Manufacturer Part Number |
06012ET3E404T-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
MOTOR |
| Type |
General Purpose |
| Horsepower |
60 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
404/5T |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
69.5 A |
| Service Factor |
1.25 |
| Composition |
Cast Iron |
| Net Weight |
1277.769 lbs |
| Gross Weight |
1277.769 lbs |
06012ET3E404T-W22
WEG Electric Motors