Series Information
| Manufacturer Part Number | 06018ET3E364T-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR, 3PH, 60HP, 1800RPM, 208-230/460V 364T |
| Type | General Purpose |
| Horsepower | 60 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364/5T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 68.3 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 958.771 lbs |
| Gross Weight | 958.771 lbs |