Series Information
| Manufacturer Part Number | 06018ET3H364TF3-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 60HP 1800 3 60 575V 364T, J2 |
| Type | Induction Motor |
| Horsepower | 60 hp |
| Kilowatts | 44.7 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364/5TS |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 57.3 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Sealed |
| Shaft Diameter | 2.38 " |
| Overload Protection | None |
| Length | 35.21 " |
| Approvals | cCSAus, cULus |
| Net Weight | 978.899 lbs |
| Gross Weight | 978.899 lbs |