06018XT3E364T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
06018XT3E364T WEG Electric Motors, 60HP 1800 364/5T 3/230/460/60 TEFC
MFG Item Number
06018XT3E364T

06018XT3E364T WEG Electric Motors, 60HP 1800 364/5T 3/230/460/60 TEFC

MFG Item Number
06018XT3E364T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
06018XT3E364T
60HP 1800 364/5T 3/230/460/60 TEFC

Series Information

Specifications

Specifications
Manufacturer Part Number 06018XT3E364T
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description CL I,DIV I, Gr C & D - T3C CL II, DIV 1, Gr F & G - T3C
Type Explosion Proof
Horsepower 60 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364/5T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 68.3 A
Service Factor 1.15
Composition Aluminum
Net Weight 1153 lbs
Gross Weight 1153 lbs
Alternatives
825105.00
825105.00
Leeson Motors, EXPLOSION PROOF Series